Motion
7940
USA Sealing Eaton Hydraulic Brake Products Brake Line Union - 3/8-24 NPTF x 3/8-24 NPTF
Mi Item #00304948
MFR #7940
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton Hydraulic Brake Products Brake Line Union - 3/8-24 NPTF x 3/8-24 NPTF
Mi Item #00304948
MFR #7940

Mfr description
7940 BRAKE FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.813 in

Details

  • Adapter Type
    British Brake Line union
  • Both Ends Style/Type
    NPTF X NPTF
  • Description Keyword
    3/8-24 NPTF x 3/8-24 NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    3/8-24
  • End 2 Style
    NPTF
  • End 2 Thread
    3/8-24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)