Motion
7941
Brake Line Union - Brake Line Union, Steel, 10 mm, Metric, M10 x 1, 10 mm, M10 x 1
MI ITEM #00304949
MFR #7941
Price$12.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Line Union - Brake Line Union, Steel, 10 mm, Metric, M10 x 1, 10 mm, M10 x 1
MI ITEM #00304949
MFR #7941

Mfr description
7941 BRAKE FITTING
  • Option of standard and long nut
  • Used to adapt standard steel brake lines to different size ports used in dual master cylinders
  • The tube OD. is the outside diameter of the steel brake line
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.97/each

Specifications

Dimensions

  • End 1 Size
    10 mm
  • End 2 Size
    10 mm

Details

  • Adapter Type
    Brake Line Union
  • Both Ends Style/Type
    Metric to Metric
  • Description Keyword
    10 mm Metric x 10 mm Metric
  • End 1 Style
    Metric
  • End 1 Thread
    M10 x 1
  • End 2 Thread
    M10 x 1
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)