Motion
7727
USA Sealing Eaton Hydraulic Brake Products Dual Master Cylinder Adapter - 1/2 in 1/2-20 SAE x 7/16 in 7/16-24 SAE
Mi Item #00304955
MFR #7727
Price$32.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton Hydraulic Brake Products Dual Master Cylinder Adapter - 1/2 in 1/2-20 SAE x 7/16 in 7/16-24 SAE
Mi Item #00304955
MFR #7727

Mfr description
7727 BRAKE FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.54/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    7/16 in
  • Hex Size
    0.625 in

Details

  • Adapter Type
    Dual Master Cylinder Adapter
  • Both Ends Style/Type
    SAE X SAE
  • Description Keyword
    1/2 in 1/2-20 SAE x 7/16 in 7/16-24 SAE
  • End 1 Style
    SAE
  • End 1 Thread
    1/2-20
  • End 2 Style
    SAE
  • End 2 Thread
    7/16-24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)