Specifications
Dimensions
- End 1 Size7/16 in
- End 2 Size7/16 in
- End 3 Size7/16 in
Details
- Adapter TypeCompression Tee
- Description Keyword7/16 in x 7/16 in x 7/16 in Hydraulic Brake Products Strap Tee Assembly
- End 1 StyleInverted
- End 2 StyleInverted
- End 2 Thread7/16-24
- End 3 StyleInverted
- End 3 Thread7/16-24
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)