Motion
7771
USA Sealing Eaton Hydraulic Brake Products Dual Master Cylinder Adapter - 3/8 in 3/8-18 NPTF x 1/2 in 1/2-20 SAE
Mi Item #00304957
MFR #7771
Price$46.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton Hydraulic Brake Products Dual Master Cylinder Adapter - 3/8 in 3/8-18 NPTF x 1/2 in 1/2-20 SAE
Mi Item #00304957
MFR #7771

Mfr description
7771 BRAKE FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.42/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/2 in
  • Hex Size
    0.750 in

Details

  • Adapter Type
    Dual Master Cylinder Adapter
  • Both Ends Style/Type
    NPTF X SAE
  • Description Keyword
    3/8 in 3/8-18 NPTF x 1/2 in 1/2-20 SAE
  • End 1 Style
    NPTF
  • End 1 Thread
    3/8-18
  • End 2 Style
    SAE
  • End 2 Thread
    1/2-20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)