Motion
7805
7805 BRAKE FITTING
MI ITEM #00304959
MFR #7805
List Price$21.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7805 BRAKE FITTING
MI ITEM #00304959
MFR #7805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.67/each for your price

Overview

Mfr description
7805 BRAKE FITTING
  • Option of standard and long nut
  • Used to adapt standard steel brake lines to different size ports used in dual master cylinders
  • The tube OD is the outside diameter of the steel brake line
  • Thread size can be determined by measuring with a US or metric screw pitch gauge.

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Inverted Seat
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8–24
  • End 2 Style
    Female Inverted Seat
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8–24
  • End 3 Style
    Female Port
  • End 3 Size
    3/8 in
  • Description Keyword
    3/16 in Female Inverted Seat x 3/16 in Female Inverted Seat
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought