Motion
7812
7812 BRAKE FITTING
MI ITEM #00304960
MFR #7812
Your Price$24.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7812 BRAKE FITTING
MI ITEM #00304960
MFR #7812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.95/each(List $34.42)

Overview

Mfr description
7812 BRAKE FITTING
  • Thread size can be determined by measuring with a US or metric screw pitch gauge
  • The tube OD. is the outside diameter of the steel brake line
  • Used to adapt standard steel brake lines to different size ports used in dual master cylinders
  • Option of standard and long nut.

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Inverted Seat
  • End 1 Size
    3/16 in
  • End 1 Thread
    3/8–24
  • End 2 Style
    Female Inverted Seat
  • End 2 Size
    3/16 in
  • End 3 Style
    Female Inverted Seat
  • End 3 Size
    3/16 in
  • Description Keyword
    3/16 in Female Inverted Seat x 3/16 in Female Inverted Seat
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought