Overview
Mfr description
7817 BRAKE FITTING
- Thread size can be determined by measuring with a US or metric screw pitch gauge
- Option of standard and long nut
- Used to adapt standard steel brake lines to different size ports used in dual master cylinders
- The tube OD is the outside diameter of the steel brake line.
Specifications
- Adapter TypeDual Master Cylinder Adapter
- End 1 StyleMale Inverted Thread
- End 1 Size5/16 in
- Both Ends Style/TypeMale Inverted Thread to Female NPTF
- End 1 Thread1/2–20
- Description Keyword5/16 in Male Inverted Thread x 3/16 in Female Pipe Rigid
- End 2 Size3/16 in
- End 2 Thread(NPTF) 3/8–24
- MaterialBrass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data