Motion
7828
Dual Master Cylinder Adapter - Dual Master Cylinder Adapter, Brass, 3/16 in, Male Inverted Thread, 1/4 in, 7/16–24
MI ITEM #00304964
MFR #7828
Your Price$7.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Master Cylinder Adapter - Dual Master Cylinder Adapter, Brass, 3/16 in, Male Inverted Thread, 1/4 in, 7/16–24
MI ITEM #00304964
MFR #7828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.55/each(List $10.88)

Overview

Mfr description
7828 BRAKE FITTING
  • Option of standard and long nut
  • The tube OD. is the outside diameter of the steel brake line
  • Thread size can be determined by measuring with a US or metric screw pitch gauge
  • Used to adapt standard steel brake lines to different size ports used in dual master cylinders.

Specifications

  • Adapter Type
    Dual Master Cylinder Adapter
  • End 1 Style
    Male Inverted Thread
  • End 1 Size
    3/16 in
  • Both Ends Style/Type
    Male Inverted Thread to Female Inverted Thread
  • Description Keyword
    3/16 in Male Inverted Thread x 1/4 in Female Inverted Thread
  • End 2 Size
    1/4 in
  • End 2 Thread
    7/16–24
  • Material
    Brass
  • Inside Diameter
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought