Motion
7897
Dual Master Cylinder Adapter - Dual Master Cylinder Adapter, Brass, 5/16 in, Bubble Flare Male Thread, 3/16 in
Mi Item #00304966
MFR #7897
Price$16.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Master Cylinder Adapter - Dual Master Cylinder Adapter, Brass, 5/16 in, Bubble Flare Male Thread, 3/16 in
Mi Item #00304966
MFR #7897

Mfr description
7897 BRAKE FITTING
  • Thread size can be determined by measuring with a US or metric screw pitch gauge
  • Used to adapt standard steel brake lines to different size ports used in dual master cylinders
  • Option of standard and long nut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.39/each

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 2 Size
    3/16 in
  • Inside Diameter
    0.344 in

Details

  • Adapter Type
    Dual Master Cylinder Adapter
  • Both Ends Style/Type
    Male Bubble Flare to Female Inverted Flare
  • Description Keyword
    5/16 in Bubble Flare Male Thread x 3/16 in Female Inverted Flare
  • End 1 Style
    Bubble Flare Male Thread
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)