Motion
7900
Towed Trailer Brake Tee -
Mi Item #00304969
MFR #7900
Price$19.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Towed Trailer Brake Tee -
Mi Item #00304969
MFR #7900

Mfr description
7900 BRAKE FITTING
  • Thread size can be determined by measuring with a US or metric screw pitch gauge
  • The tube OD. is the outside diameter of the steel brake line
  • Option of standard and long nut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.36/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 2 Size
    3/16 in
  • End 3 Size
    3/16 in

Details

  • Adapter Type
    Towed Trailer Brake Tee
  • Description Keyword
    3/16 in Female Inverted Seat x 3/16 in Female Pipe Rigid
  • End 1 Style
    Female Inverted Seat
  • End 1 Thread
    3/8–24
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–24
  • End 3 Style
    Male Inverted Flare
  • End 3 Thread
    3/8–24
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)