Motion
7901
7901 BRAKE FITTING
MI ITEM #00304970
MFR #7901
List Price$42.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7901 BRAKE FITTING
MI ITEM #00304970
MFR #7901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.39/each for your price

Overview

Mfr description
7901 BRAKE FITTING
  • Option of standard and long nut
  • The tube OD is the outside diameter of the steel brake line
  • Thread size can be determined by measuring with a US or metric screw pitch gauge
  • Used to adapt standard steel brake lines to different size ports used in dual master cylinders.

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Inverted Seat
  • End 1 Size
    1/4 in
  • End 1 Thread
    7/16–24
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    3/16 in
  • End 2 Thread
    (NPTF) 3/8–24
  • End 3 Style
    Male Pipe Inverted
  • End 3 Size
    1/4 in
  • Description Keyword
    1/4 in Female Inverted Seat x 3/16 in Female Pipe Rigid
  • End 3 Thread
    7/16–24
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought