Specifications
Dimensions
- End 1 Size9/16 in
- End 2 Size9/16 in
- End 3 Size3/8 in
Details
- Adapter TypeCompression Tee
- Description Keyword9/16 in x 9/16 in x 3/8 in Hydraulic Brake Products Towed Trailer Brake Tee
- End 1 StyleInverted
- End 2 StyleUNF
- End 2 Thread9/16-18
- End 3 StyleInverted
- End 3 Thread3/8-24
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)