Overview
Mfr description
7905 BRAKE FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleInverted
- End 1 Size9/16 in
- End 2 StyleUNF
- End 2 Size9/16 in
- End 2 Thread9/16-20
- End 3 StyleInverted
- End 3 Size3/8 in
- End 3 Thread3/8-24
- Description Keyword9/16 in x 9/16 in x 3/8 in Hydraulic Brake Products Towed Trailer Brake Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data