Motion
7909
Dual Master Cylinder Adapter - Dual Master Cylinder Adapter, Brass, 5/16 in, Male Inverted Thread, 5/16, 3/16 in
MI ITEM #00304977
MFR #7909
Price$7.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Master Cylinder Adapter - Dual Master Cylinder Adapter, Brass, 5/16 in, Male Inverted Thread, 5/16, 3/16 in
MI ITEM #00304977
MFR #7909

Mfr description
7909 BRAKE FITTING
  • The tube OD. is the outside diameter of the steel brake line
  • Option of standard and long nut
  • Used to adapt standard steel brake lines to different size ports used in dual master cylinders
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.99/each

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 2 Size
    3/16 in

Details

  • Adapter Type
    Dual Master Cylinder Adapter
  • Both Ends Style/Type
    Male Inverted Thread to Female Inverted Thread
  • Description Keyword
    5/16 in Male Inverted Thread x 3/16 in Female Inverted Thread
  • End 1 Style
    Male Inverted Thread
  • End 1 Thread
    5/16
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)