Motion
7913
Dual Master Cylinder Adapter - Dual Master Cylinder Adapter, Brass, 3/16 in, Male Inverted Thread, 9/16–18, 3/16 in, 1/2–20
Mi Item #00304981
MFR #7913
Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Master Cylinder Adapter - Dual Master Cylinder Adapter, Brass, 3/16 in, Male Inverted Thread, 9/16–18, 3/16 in, 1/2–20
Mi Item #00304981
MFR #7913

Mfr description
7913 BRAKE FITTING
  • Used to adapt standard steel brake lines to different size ports used in dual master cylinders
  • Thread size can be determined by measuring with a US or metric screw pitch gauge
  • Option of standard and long nut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.57/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 2 Size
    3/16 in
  • Inside Diameter
    0.123 in

Details

  • Adapter Type
    Dual Master Cylinder Adapter
  • Both Ends Style/Type
    Male Inverted Thread to Female Inverted Thread
  • Description Keyword
    3/16 in Male Inverted Thread x 3/16 in Female Inverted Thread
  • End 1 Style
    Male Inverted Thread
  • End 1 Thread
    9/16–18
  • End 2 Thread
    1/2–20
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)