Motion
7914
USA Sealing - 7/16 in x 7/16 in x 3/8 in Hydraulic Brake Products Towed Trailer Brake Tee
MI ITEM #00304982
MFR #7914
List Price$46.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 7/16 in x 7/16 in x 3/8 in Hydraulic Brake Products Towed Trailer Brake Tee
MI ITEM #00304982
MFR #7914

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.06/each for your price

Overview

Mfr description
7914 BRAKE FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Inverted
  • End 1 Size
    7/16 in
  • End 2 Style
    UNS
  • End 2 Size
    7/16 in
  • End 2 Thread
    7/16-24
  • End 3 Style
    Inverted
  • End 3 Size
    3/8 in
  • End 3 Thread
    3/8-24
  • Description Keyword
    7/16 in x 7/16 in x 3/8 in Hydraulic Brake Products Towed Trailer Brake Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text