Motion
7915
USA Sealing Eaton Hydraulic Brake Products Dual Master Cylinder Adapter - 1/2 in 1/2-20 SAE x 5/8 in 5/8-18 SAE
MI ITEM #00304983
MFR #7915
Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton Hydraulic Brake Products Dual Master Cylinder Adapter - 1/2 in 1/2-20 SAE x 5/8 in 5/8-18 SAE
MI ITEM #00304983
MFR #7915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.39/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    5/8 in
  • Hex Size
    0.750 in

Details

  • Adapter Type
    Tranmission Coolant Line Adapter
  • Both Ends Style/Type
    SAE X SAE
  • Description Keyword
    1/2 in 1/2-20 SAE x 5/8 in 5/8-18 SAE
  • End 1 Style
    SAE
  • End 1 Thread
    1/2-20
  • End 2 Style
    SAE
  • End 2 Thread
    5/8-18

Overview

Mfr description
7915 BRAKE FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought