Motion
7917
USA Sealing Hydraulic Brake Products Dual Master Cylinder Adapter - 7/16 in 7/16-24 SAE x 1/2 in 1/2-20 SAE
MI ITEM #00304985
MFR #7917
List Price$22.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Hydraulic Brake Products Dual Master Cylinder Adapter - 7/16 in 7/16-24 SAE x 1/2 in 1/2-20 SAE
MI ITEM #00304985
MFR #7917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.97/each for your price

Overview

Mfr description
7917 BRAKE FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Dual Master Cylinder Adapter
  • End 1 Style
    SAE
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-24
  • End 2 Style
    SAE
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-20
  • Hex Size
    0.625 in
  • Both Ends Style/Type
    SAE X SAE
  • Description Keyword
    7/16 in 7/16-24 SAE x 1/2 in 1/2-20 SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text