Overview
Mfr description
7921 BRAKE FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleInverted
- End 1 SizeM12X1
- End 2 StyleUNF
- End 2 SizeM12X1
- End 2 ThreadM12X1
- End 3 StyleInverted
- End 3 Size3/8 in
- End 3 Thread3/8-24
- Description KeywordM12X1 x M12X1 x 3/8 in Tee/Y Adapters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data