Motion
7934A
Brake Line Union - Brake Line Union, Brass, Metric, 9/16–18
Mi Item #00304990
MFR #7934A
Price$11.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Line Union - Brake Line Union, Brass, Metric, 9/16–18
Mi Item #00304990
MFR #7934A

Mfr description
7934A BRAKE FITTING
  • Option of standard and long nut
  • Thread size can be determined by measuring with a US or metric screw pitch gauge
  • The tube OD is the outside diameter of the steel brake line
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.60/each

Specifications

Details

  • Adapter Type
    Brake Line Union
  • Both Ends Style/Type
    Metric to Metric
  • Description Keyword
    Metric x Metric
  • End 1 Style
    Metric
  • End 1 Thread
    9/16–18
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)