Motion
7935
USA Sealing Eaton Hydraulic Brake Products Metric Adapter - 3/16 in M10X1.0 Metric x M11 M10X1.6 Metric
Mi Item #00304991
MFR #7935
Price$11.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton Hydraulic Brake Products Metric Adapter - 3/16 in M10X1.0 Metric x M11 M10X1.6 Metric
Mi Item #00304991
MFR #7935

Mfr description
7935 BRAKE FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.88/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 2 Size
    M11
  • Hex Size
    0.500 in

Details

  • Adapter Type
    Metric Adapter
  • Both Ends Style/Type
    Metric X Metric
  • Description Keyword
    3/16 in M10X1.0 Metric x M11 M10X1.6 Metric
  • End 1 Style
    Metric
  • End 1 Thread
    M10X1.0
  • End 2 Style
    Metric
  • End 2 Thread
    M10X1.6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)