Specifications
Dimensions
- End 1 Size12 mm
- End 2 Size10 mm
- Inside Diameter0.156 in
Details
- Adapter TypeMetric Adapter
- Both Ends Style/TypeMetric to Metric
- Description Keyword12 mm Metric x 10 mm Metric
- End 1 StyleMetric
- End 1 ThreadM12 x 1
- End 2 ThreadM10 x 1
- MaterialBrass
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)