Motion
7937
USA Sealing Eaton Hydraulic Brake Products Metric Adapter - M13 x 1.5 Metric x M10X1.6 Metric
Mi Item #00304993
MFR #7937
Price$20.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton Hydraulic Brake Products Metric Adapter - M13 x 1.5 Metric x M10X1.6 Metric
Mi Item #00304993
MFR #7937

Mfr description
7937 BRAKE FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.51/each

Specifications

Dimensions

  • Hex Size
    0.562 in

Details

  • Adapter Type
    Metric Adapter
  • Both Ends Style/Type
    Metric X Metric
  • Description Keyword
    M13 x 1.5 Metric x M10X1.6 Metric
  • End 1 Style
    Metric
  • End 1 Thread
    M13 x 1.5
  • End 2 Style
    Metric
  • End 2 Thread
    M10X1.6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)