Motion
452X5
90° Elbow - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid, Brass
MI ITEM #00305022
MFR #452X5
List Price$37.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid, Brass
MI ITEM #00305022
MFR #452X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.36/each for your price

Overview

Mfr description
452 X 5 FITTING
  • Seats and threads are internal and protected
  • Very low cost and reusable
  • Compact, excellent vibration life
  • Short nut affords very close tube bends.

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1/8 in
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1/8 in
  • End 1 Size Type
    1/8 NPTF
  • End 2 Thread
    (NPTF) 1/8–27
  • End 2 Size Type
    1/8 NPTF
  • Material
    Brass
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text