Motion
452X6
USA Sealing 90° Female Elbow - 1/4 in NPTF x 5/8 in Inverted, Brass
MI ITEM #00305023
MFR #452X6
List Price$29.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Female Elbow - 1/4 in NPTF x 5/8 in Inverted, Brass
MI ITEM #00305023
MFR #452X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.78/each for your price

Overview

Mfr description
452 X 6 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • End 1 Style
    NPTF
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/4-18
  • End 2 Style
    Inverted
  • End 2 Size
    5/8 in
  • End 2 Thread
    5/8-18
  • Hex Size
    0.740 in
  • Both Ends Style/Type
    NPTF Female to Inverted Female, 90° Elbow Adpater
  • Material
    Brass
  • Description Keyword
    1/4 in NPTF x 5/8 in Inverted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text