Motion
0102X4
USA Sealing 0102x Series Spare Part Bulkhead Nut - UNS Thread, Brass Material
MI ITEM #00305026
MFR #0102X4
Price$4.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 0102x Series Spare Part Bulkhead Nut - UNS Thread, Brass Material
MI ITEM #00305026
MFR #0102X4

Mfr description
0102 X 4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.73/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Height
    0.56 in
  • Length
    0.25 in
  • Overall Length
    0.25 in
  • Thread Size
    7/16-24
  • Weight
    0.01 lb
  • Width
    0.56 in

Details

  • Adapter Type
    Bulkhead Nut
  • End 1 Thread
    UNS
  • Manufacturer Catalog Number
    0102X4
  • Manufacturer Upc Number
    725975034408
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)