Motion
0102X5
Weatherhead 0102x Series Spare Part Bulkhead Nut
MI ITEM #00305027
MFR #0102X5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 0102x Series Spare Part Bulkhead Nut
MI ITEM #00305027
MFR #0102X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0102 X 5 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • Thread Size
    1/2-24
  • End 1 Thread
    UN
  • Material
    Brass
  • Manufacturer Catalog Number
    0102X5
  • Width
    0.63 in
  • Height
    0.63 in
  • Length
    0.25 in
  • Manufacturer Upc Number
    725975034415
  • Overall Length
    0.25 in
  • Weight
    0.01 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought