Motion
0102X6
Weatherhead 0102x Series Spare Part Bulkhead Nut
MI ITEM #00305028
MFR #0102X6
List Price$22.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 0102x Series Spare Part Bulkhead Nut
MI ITEM #00305028
MFR #0102X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.79/each for your price

Overview

Mfr description
0102 X 6 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • Thread Size
    9/16-24
  • End 1 Thread
    UNEF
  • Material
    Brass
  • Manufacturer Catalog Number
    0102X6
  • Width
    0.69 in
  • Height
    0.69 in
  • Length
    0.25 in
  • Manufacturer Upc Number
    725975034422
  • Overall Length
    0.25 in
  • Weight
    0.02 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text