Motion
0102X8
Weatherhead 0102x Series Spare Part Bulkhead Nut
Mi Item #00305029
MFR #0102X8
Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 0102x Series Spare Part Bulkhead Nut
Mi Item #00305029
MFR #0102X8

Mfr description
0102 X 8 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.70/each

Specifications

Dimensions

  • Height
    0.94 in
  • Length
    0.38 in
  • Overall Length
    0.38 in
  • Thread Size
    1 1/16-20
  • Weight
    0.02 lb
  • Width
    0.94 in

Details

  • Adapter Type
    Nut
  • End 1 Thread
    UN
  • Manufacturer Catalog Number
    0102X8
  • Manufacturer Upc Number
    725975034439
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)