Overview
Mfr description
1433 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypePipe to Hose Shut-off
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data