Overview
Mfr description
1439 FITTING
- Sold in bags of two
- Includes O-rings
- Brass
- Great availability.
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare
- End 1 Size3/8 in
- End 1 Thread(SAE) 9/16–18
- End 2 Size3/8 in
- End 2 Thread5/8–18
- Description Keyword3/8 in Male JIC 37° Flare x
- MaterialBrass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data