Motion
1444
USA Sealing Eaton Ford Power Steering Fitting - 5/8 in 5/8-18 UNF x 11/16 in 11/16-18 UNF
Mi Item #00305070
MFR #1444
Price$44.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton Ford Power Steering Fitting - 5/8 in 5/8-18 UNF x 11/16 in 11/16-18 UNF
Mi Item #00305070
MFR #1444

Mfr description
1444 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.60/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    11/16 in
  • Hex Size
    0.847 in

Details

  • Adapter Type
    Ford Power Steering Fitting
  • Both Ends Style/Type
    UNF X UNF
  • Description Keyword
    5/8 in 5/8-18 UNF x 11/16 in 11/16-18 UNF
  • End 1 Style
    UNF
  • End 1 Thread
    5/8-18
  • End 2 Style
    UNF
  • End 2 Thread
    11/16-18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)