Overview
Mfr description
1464 X 6 X 6 X 4 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleLine/Hose/Tube
- End 1 Size17/32 in
- End 2 StyleLine/Hose/Tube
- End 2 Size17/32 in
- End 3 StyleUNS
- End 3 Size7/16 in
- End 3 Thread7/16-24
- Description Keyword17/32 in x 17/32 in x 7/16 in Air Brake Connectors for Nylon Tubing Union Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data