Motion
1464X8X8X6
USA Sealing Fitting - 11/16 in x 11/16 in x 17/32 in Air Brake Connectors for Nylon Tubing Union Tee
MI ITEM #00305076
MFR #1464X8X8X6
Price$93.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Fitting - 11/16 in x 11/16 in x 17/32 in Air Brake Connectors for Nylon Tubing Union Tee
MI ITEM #00305076
MFR #1464X8X8X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.93/each

Specifications

Dimensions

  • End 1 Size
    11/16 in
  • End 2 Size
    11/16 in
  • End 3 Size
    17/32 in

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    11/16 in x 11/16 in x 17/32 in Air Brake Connectors for Nylon Tubing Union Tee
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    Line/Hose/Tube
  • End 3 Style
    UNS
  • End 3 Thread
    17/32-24

Overview

Mfr description
1464 X 8 X 8 X 6 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought