Motion
FC9062-0808S
Aeroquip FC9062 Series Reusable Hose Fittings SAE Male Inverted Flare
MI ITEM #00305089
MFR #FC9062-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC9062 Series Reusable Hose Fittings SAE Male Inverted Flare
MI ITEM #00305089
MFR #FC9062-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC9062-0808S FITTING SAE MALE INV
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    3/4-18
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    MPT
  • Hose Cut-Off Factor
    1.84 in
  • Length
    2.47 in
  • Overall Length
    2.47 in
  • Manufacturer Catalog Number
    FC9062-0808S
  • Finish
    Dura-Kote
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-18
  • Hex Size
    0.75 in
  • End 1 Style
    MPT
  • Inside Diameter
    0.38 in
  • Type
    Hose Fitting
  • Height
    1.01 in
  • Angle
    180 °
  • Outer Diameter
    0.88 in
  • Weight
    1.20 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    1.20 lb
  • End 2 Size
    0.500 in
  • Hose Dash Size
    -8
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text