Motion
FC9063-0606S
Aeroquip FC9063 Series Reusable Hose Fittings SAE Male Inverted Flare 45˚ Elbow
MI ITEM #00305090
MFR #FC9063-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC9063 Series Reusable Hose Fittings SAE Male Inverted Flare 45˚ Elbow
MI ITEM #00305090
MFR #FC9063-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    5/8 in
  • End 2 Size
    0.375 in
  • Height
    1.60 in
  • Hex Size
    0.62 in
  • Hose Cut-Off Factor
    1.97 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.28 in
  • Length
    2.80 in
  • Outer Diameter
    0.69 in
  • Overall Length
    2.80 in
  • Overall Weight
    1.12 lb
  • Thread Size
    5/8-18
  • Weight
    1.12 lb
  • Width
    0.69 in

Details

  • Adapter Type
    Hose Fittings
  • Color
    Dura-Kote
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    MPT
  • End 1 Style
    MPT
  • End 1 Thread
    5/8-18
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    FC9063-0606S
  • Manufacturer Upc Number
    678146061034
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146061034

Overview

Mfr description
FC9063-0606S FITTING SAE 45 MALE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought