Motion
FC9063-0808S
Eaton Aeroquip FC9063 Series Reusable Hose Fittings SAE Male Inverted Flare 45˚ Elbow - Carbon steel
MI ITEM #00305091
MFR #FC9063-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FC9063 Series Reusable Hose Fittings SAE Male Inverted Flare 45˚ Elbow - Carbon steel
MI ITEM #00305091
MFR #FC9063-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC9063-0808S FITTING SAE 45 MALE
  • “Super Gem”
  • For use with PTFE Hose: 2807, FC465, S-TW
  • Reusable Fittings

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    0.500 in
  • End 1 Thread
    3/4-18
  • End 2 Size
    0.500 in
  • Outside Diameter
    0.880 in
  • Material
    Carbon steel
  • Inside Diameter
    0.380 in
  • Height
    0.880 in
  • Width
    0.880 in
  • Length
    2.660 in
  • Weight
    0.20 lb
  • Overall Length
    2.660 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text