Motion
FC2875-10S
Aeroquip (Eaton) Nut - Steel
MI ITEM #00305115
MFR #FC2875-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Nut - Steel
MI ITEM #00305115
MFR #FC2875-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC2875-10S FLARELESS TUBE NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Versil-Flare
  • Material
    Steel
  • Manufacturer Catalog Number
    FC2875-10S
  • Length
    1.12 in
  • Overall Length
    1.12 in
  • Type
    Versil-Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text