Specifications
Dimensions
- Height0.56 in
- Length0.82 in
- Overall Length0.82 in
- Weight0.03 lb
- Width0.56 in
Details
- Adapter TypeVersil-Flare
- Manufacturer Catalog NumberFC2875-04S
- Manufacturer Upc Number678146143976
- MaterialCarbon steel
- TypeVersil-Flare
Overview
Mfr description
FC2875-04-S FLARELESS TUBE NUT
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards