Motion
FC2875-08S
Aeroquip (Eaton) Nut - Steel
Mi Item #00305117
MFR #FC2875-08S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Nut - Steel
Mi Item #00305117
MFR #FC2875-08S

Mfr description
FC2875-08-S FLARELESS TUBE NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1.08 in
  • Overall Length
    1.08 in

Details

  • Adapter Type
    Versil-Flare
  • Manufacturer Catalog Number
    FC2875-08S
  • Material
    Steel
  • Type
    Versil-Flare
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)