Motion
FC5805-0204S
Hose End - Steel Material
Mi Item #00305130
MFR #FC5805-0204S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material
Mi Item #00305130
MFR #FC5805-0204S

Mfr description
FC5805-0204S FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/8 in

Details

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Pipe Ridgid
  • End 1 Thread
    (NPTF) 1/8–27
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)