Motion
FS2500-06-06-FG

BRENNAN INDUSTRIES INC
FS2500-06-06-FG

FS2500-06-06-FG FITTING
MI ITEM #00305136
MFR #FS2500-06-06-FG
Your Price$9.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2500-06-06-FG

FS2500-06-06-FG FITTING
MI ITEM #00305136
MFR #FS2500-06-06-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.79/each(List $13.52)

Overview

Mfr description
FS2500-06-06-FG FITTING

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • End 1 Size
    3/8 in
  • End 1 Thread
    11/16–16
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 FFOR
  • End 2 Thread
    11/16-16 UNF
  • Material
    Steel
  • Weight
    0.19 lbs
  • Description Keyword
    3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS2500
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text