Motion
FF9605-12S
Eaton Aeroquip FF9605 Series Nut -
MI ITEM #00305146
MFR #FF9605-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FF9605 Series Nut -
MI ITEM #00305146
MFR #FF9605-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF9605-12S FERRULE FLARELESS
  • Eliminates the need to inventory special flareless tube fitting bodies and results in reduced inventory expense.
  • Presetting tools and extra assembly time are eliminated because there’s no need for flaring, special preparation or presetting with the Eaton Versil-Flare Flareless Tube Fitting.
  • The Eaton Versil-Flare Flareless Tube Fitting can use any standard SAE 37° male flare adapter or hose fitting as a body.

Specifications

  • Adapter Type
    Versil Flare Sleeve
  • Height
    0.950 in
  • Length
    0.700 in
  • Width
    0.950 in
  • Weight
    0.04 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text