Motion
FT1229-20A
Aeroquip FT1229 Series Hand Stripping Tool
Mi Item #00305160
MFR #FT1229-20A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FT1229 Series Hand Stripping Tool
Mi Item #00305160
MFR #FT1229-20A

Mfr description
FT1229-20A TOOL-SKIVING
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tool Weight
    19.69 lb
  • Weight
    4.35 lb

Details

  • Additional Details
    FC Assembly Equipment
  • Color Finish
    Black
  • Compatible Tool Part Number
    FT1229
  • Frequency
    50 Hz
  • Manufacturer Compatibility
    FT1229
  • Material
    Carbon steel
  • Part Type
    Collet
  • Power Source
    Manual Hand Powered
  • Product Type
    Hose Crimper Power Tools
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)