Motion
FC5805-0404S
Aeroquip FC5805 Series Crimp Hose Fittings Male Pipe
MI ITEM #00305189
MFR #FC5805-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5805 Series Crimp Hose Fittings Male Pipe
MI ITEM #00305189
MFR #FC5805-0404S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5805-0404S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Male
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1/4-18
  • Compatible Hose Series
    3130 37AL 3740
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.26 in
  • Length
    2.16 in
  • Overall Length
    2.16 in
  • Manufacturer Catalog Number
    FC5805-0404S
  • Manufacturer Upc Number
    678146145130
  • UPC_NO
    678146145130
  • Finish
    Dura-Kote
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/4-18
  • Hex Size
    0.6875 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.15 in
  • Type
    Hose Fitting
  • Height
    0.79 in
  • Angle
    180 °
  • Outer Diameter
    0.6875 in
  • Weight
    0.12 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Compatible Tube Outer Diameter
    0.25 in
  • End 2 Size
    0.250 in
  • Hose Dash Size
    -4
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text