Motion
2023-2-6S
45° Elbow - 3/8 in Male JIC 37° Flare-Twin® x 1/8 in Male Pipe Rigid, Steel
MI ITEM #00305231
MFR #2023-2-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 3/8 in Male JIC 37° Flare-Twin® x 1/8 in Male Pipe Rigid, Steel
MI ITEM #00305231
MFR #2023-2-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2023-2-6S ADAPTER

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    3/8 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/8 in
  • End 1 Size Type
    1/8 NPTF, 3/8 JIC 37°
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Steel
  • Description Keyword
    3/8 in Male JIC 37° Flare-Twin® x 1/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text