Motion
2062-4-6S
Eaton Aeroquip 2062 Series Elbow Adapters SAE O-Ring boss/37° flare - 1/4 in Male O-Ring Boss x 3/8 in Male JIC 37° Flare
MI ITEM #00305243
MFR #2062-4-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 2062 Series Elbow Adapters SAE O-Ring boss/37° flare - 1/4 in Male O-Ring Boss x 3/8 in Male JIC 37° Flare
MI ITEM #00305243
MFR #2062-4-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2062-4-6S ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • End 1 Style
    Male O-Ring Boss
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • End 1 Size
    1/4 in
  • End 1 Thread
    7/16-20
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    3/8 in
  • End 1 Size Type
    1/4 ORB, 3/8 JIC 37°
  • End 2 Thread
    9/16-18
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • End 2 Size Type
    1/4 ORB, 3/8 JIC 37°
  • Material
    Steel
  • Min Operating Temperature
    -65 °F
  • Max Operating Temperature
    400 °F
  • Height
    1.340 in
  • Width
    0.560 in
  • Length
    1.470 in
  • Weight
    0.10 lb
  • Description Keyword
    1/4 in Male O-Ring Boss x 3/8 in Male JIC 37° Flare
  • Overall Length
    1.470 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text