Motion
22008-4
DANFOSS AEROQUIP LLC O-Ring - O-Ring
MI ITEM #00305247
MFR #22008-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC O-Ring - O-Ring
MI ITEM #00305247
MFR #22008-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22008-4 FITTING
  • Generally available in varying materials.
  • Available without O-ring by ordering part 900598 - 1-(Dash size).
  • O-rings make a dependable seal.

Specifications

  • Accessory Type
    O-Ring
  • Height
    0.510 in
  • Inside Diameter
    0.417 in
  • Length
    0.040 in
  • Thickness
    0.045 in
  • Width
    0.510 in
  • Weight
    0.01 lb
  • Outside Diameter
    0.507 in
  • Material
    Neoprene
  • Item Type
    O-Rings and Gaskets
  • Color
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text