Motion
473A-20C
Aeroquip (Eaton) 473a Sery Marine Military Nipple Assembly - Stainless Steel Material, 1-1/4 in Hose ID, Female
MI ITEM #00305259
MFR #473A-20C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 473a Sery Marine Military Nipple Assembly - Stainless Steel Material, 1-1/4 in Hose ID, Female
MI ITEM #00305259
MFR #473A-20C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    20
  • End 1 Size
    -20
  • End 2 Size
    1.2500 in
  • Height
    2.20 in
  • Hex Body
    2.0000 in
  • Hex Size
    2 in
  • Hose Cut-Off Factor
    1.68 in
  • Hose Dash Size
    -20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.06 in
  • Length
    2.76 in
  • Overall Length
    2.76 in
  • SAE Size
    -20
  • Size
    -20
  • Thread Size
    1-5/8-12 UN
  • Weight
    0.89 lb
  • Width
    2.00 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Crimp Style
  • Body Material
    Stainless Steel
  • Both Ends Gender Type
    Female to Male
  • Coating
    Zinc Plated
  • Compatible Hose Series
    2807
  • Configuration
    Straight
  • Connection 1 Short Name
    UNF
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    UNF
  • End 1 Thread
    1 5/8-12
  • End Gender
    Female
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    2807
  • Manufacturer Catalog Number
    473A-20C
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    133 ft-lbs
  • Port Gender
    Female
  • Product Types
    Nipple Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE 37
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting

Overview

Mfr description
473-A-20C FITTING
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought